Socket Set Screw, Cup, 1/4-20x1/4, PK100

VALUE BRAND| Zoro #: G1559546| Mfr #: 168249

$10.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559546 Mfr #: 168249
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Thread Size: 1/4-20
Material: Alloy SteelItem: Socket Set Screw
Class: 3ADecimal Equivalent: 0.250"
Type: UNCPoint Material: Alloy Steel
Point Dia.: 0.118 to 0.132"Rockwell Hardness: HRC 45-53
Meets: ANSI/ASME B18.3Point Type: Cup
Overall Length: 1/4"Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 1/4 In, Point Dia 0.118 to 0.132 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 100

Product Reviews

Save 15%. Sign up for Z-mail.