Socket Set Screw, Cup, 1/4-20x3, PK10

VALUE BRAND| Zoro #: G0757897| Mfr #: 3KU25

$7.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757897 Mfr #: 3KU25
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Thread Size: 1/4-20
Material: Alloy SteelItem: Socket Set Screw
Class: 3APoint Dia.: 0.118 to 0.132"
Rockwell Hardness: HRC45 to HRC53Meets: ANSI/ASME B18.3
Point Type: CupOverall Length: 3"
Finish: PlainDecimal Equivalent: 0.250"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Length 3 In, Point Dia 0.118 to 0.132 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.