Socket Set Screw, Cup, 1/4-20x3/4, PK100

VALUE BRAND| Zoro #: G1958792| Mfr #: 124110

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1958792 Mfr #: 124110
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ASME B18.3Drive Size: 1/8"
Finish: PlainPoint Type: Cup
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Point Material: Stainless Steel 304Item: Socket Set Screw
Type: StandardRockwell Hardness: 96 HRB to 33 HRC
Decimal Equivalent: 0.013"Class: 3A
Point Dia.: 0.118 to 0.132"Overall Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 3/4", Point Dia. 0.118 to 0.132", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.