Socket Set Screw, Cup, 1/4-20x5/8, PK10

VALUE BRAND| Zoro #: G1478845| Mfr #: 2WA38

$4.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1478845 Mfr #: 2WA38
Point Type: CupDrive Type: Square
Drive Size: 1/4"Head Width: -
Class: 3APoint Material: -
Thread Size: 1/4-20Point Dia.: 0.132"
Material: 18-8 Stainless SteelRockwell Hardness: HRB 96 to HRC33
Item: Socket Set ScrewType: -
Finish: PlainTemp. Range (F): -
Decimal Equivalent: 0.250"System of Measurement: Inch
Meets: ANSI/ASME B18.3Overall Length: 5/8"
Country of Origin (subject to change): India

Product Description

Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Cup Point, Drive Size 1/8 In, Thread Size 1/4-20, Decimal Equivalent 0.250 In, Overall Length 5/8 In, Point Dia 0.132 In, Class 3A, Rockwell Hardness HRB 96-HRC33, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.