Socket Set Screw, Cup, 1/4-28x1-1/2, PK50

VALUE BRAND| Zoro #: G0522347| Mfr #: 3KU62

$15.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522347 Mfr #: 3KU62
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Point Type: Cup
Thread Size: 1/4-28Material: Alloy steel
Item: Socket Set ScrewClass: 3A
Point Dia.: 0.118 to 0.132"Meets: ANSI/ASME B18.3
Overall Length: 1-1/2"Finish: Plain
Decimal Equivalent: 0.250"Rockwell Hardness: HRC45 to HRC53
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-28, Decimal Equivalent 0.250 In, Length 1 1/2 In, Point Dia 0.118 to 0.132 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.