Socket Set Screw, Cup, 1/4-28x1-1/4, PK100

VALUE BRAND| Zoro #: G1959097| Mfr #: 5WJY1

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959097 Mfr #: 5WJY1
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 1/8"Point Type: Cup
Thread Size: 1/4-28Material: Alloy Steel
Item: Socket Set ScrewClass: 3A
Point Dia.: 0.118 to 0.132"Point Material: Alloy Steel
Rockwell Hardness: HRC 45-53Meets: ASME B18.3/ASTM F912
Overall Length: 1-1/4"Finish: Black Oxide
Decimal Equivalent: 0.125"Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-28, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1-1/4", Point Dia. 0.118 to 0.132", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.