Socket Set Screw, Cup, 3/4-10x3/4, PK10

VALUE BRAND| Zoro #: G2355516| Mfr #: 5MNU3

$11.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355516 Mfr #: 5MNU3
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/8"Point Type: Cup
Thread Size: 3/4-10Material: Alloy Steel
Item: Socket Set ScrewClass: 3A
Point Dia.: 0.425 to 0.450"Overall Length: 3/4"
Finish: Black OxideDecimal Equivalent: 0.375"
Point Material: Alloy SteelRockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/4-10, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/8", Overall Length 3/4", Point Dia. 0.425 to 0.450", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.