Socket Set Screw, Cup, 3/4-10x7/8, PK10

VALUE BRAND| Zoro #: G1198461| Mfr #: 1AU56

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198461 Mfr #: 1AU56
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ANSI/ASME B18.3Drive Size: 3/8"
Overall Length: 7/8"Finish: Plain
Point Type: CupThread Size: 3/4-10
Material: Alloy steelItem: Socket Set Screw
Rockwell Hardness: HRC45 to HRC53Decimal Equivalent: 0.750"
Class: 3APoint Dia.: 0.425 to 0.450"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/8 In, Thread Size 3/4-10, Decimal Equivalent 0.750 In, Length 7/8 In, Point Dia 0.425 to 0.450 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.