Socket Set Screw, Cup, 3/4-16x3/4, PK5

VALUE BRAND| Zoro #: G2046633| Mfr #: U07852.075.0075

$5.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046633 Mfr #: U07852.075.0075
Decimal Equivalent: 0.750"Item: Socket Set Screw
Drive Size: 3/8"Drive Type: Hex Socket
Point Type: CupSystem of Measurement: Inch
Material: Alloy steelClass: 3A
Finish: PlainMeets: ANSI/ASME B18.3
Point Dia.: 0.425 to 0.450"Thread Size: 3/4-16
Rockwell Hardness: HRC 45-53Overall Length: 3/4"
Point Material: Alloy SteelType: UNF
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/8 In, Thread Size 3/4-16, Decimal Equivalent 0.750 In, Length 3/4 In, Point Dia 0.425 to 0.450 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.