KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 3/8-16x1-1/4, PK50

VALUE BRAND| Zoro #: G1720144| Mfr #: 6NU37

$14.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Overall Length: 1-1/4"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720144 Mfr #: 6NU37
Thread Size: 3/8-16Overall Length: 1-1/4"
Class: 3AFinish: Plain
Point Dia.: 0.194 to 0.212"Meets: ANSI/ASME B18.3
Rockwell Hardness: HRC45 to HRC53Item: Socket Set Screw
Decimal Equivalent: 0.375"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 50
System of Measurement: InchMaterial: Alloy steel
Drive Size: 3/16"Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/16 In, Thread Size 3/8-16, Decimal Equivalent 0.375 In, Length 1 1/4 In, Point Dia 0.194 to 0.212 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Reviews