Socket Set Screw, Cup, 3/8-16x1, PK50

VALUE BRAND| Zoro #: G2342663| Mfr #: 130314

$26.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2342663 Mfr #: 130314
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/16"Thread Size: 3/8-16
Item: Socket Set ScrewClass: 3A
Decimal Equivalent: 0.188"Point Material: Stainless Steel 304
Point Dia.: 0.194 to 0.212"Rockwell Hardness: 96 HRB to 33 HRC
Meets: ASME B18.3Point Type: Cup
Overall Length: 1"Type: Standard
Material: 18-8 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 3/8-16, Point Type Cup, Point Material 18-8 Stainless Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1", Point Dia. 0.194 to 0.212", Class 3A, Rockwell Hardness B85-B95, Meets ANSI B18.3, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.