Socket Set Screw, Cup, 3/8-16x1, PK50

VALUE BRAND| Zoro #: G0406375| Mfr #: 132921

$9.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406375 Mfr #: 132921
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/16"Thread Size: 3/8-16
Item: Socket Set ScrewClass: 3A
Decimal Equivalent: 0.375"Point Dia.: 0.194 to 0.212"
Rockwell Hardness: HRC45 to HRC53Meets: ANSI/ASME B18.3
Point Type: CupOverall Length: 1"
Material: Alloy SteelFinish: Plain
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/16 In, Thread Size 3/8-16, Decimal Equivalent 0.375 In, Length 1 In, Point Dia 0.194 to 0.212 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.