Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 3/8-16x1/4, PK100 (Discontinued)
Mfr # 5WJZ7
Zoro # G0934525
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8-16
- Overall Length 1/4 in
- Drive Type Hex Socket
- Drive Size 3/16 in