Socket Set Screw, Cup, 3/8-24x1/4, PK100

VALUE BRAND| Zoro #: G2202322| Mfr #: 5WKA4

$13.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202322 Mfr #: 5WKA4
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 3/16"Thread Size: 3/8-24
Material: Alloy SteelItem: Socket Set Screw
Class: 3AMeets: ASME B18.3/ASTM F912
Point Type: CupOverall Length: 1/4"
Finish: Black OxideDecimal Equivalent: 0.188"
Point Material: Alloy SteelPoint Dia.: 0.194 to 0.212"
Rockwell Hardness: HRC 45-53Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-24, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16", Overall Length 1/4", Point Dia. 0.194 to 0.212", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.