LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 4-40x1, PK50

VALUE BRAND| Zoro #: G1725482| Mfr #: 5WJX5

$18.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725482 Mfr #: 5WJX5
Point Dia.: 0.051 to 0.061"Thread Size: 4-40
System of Measurement: InchDrive Size: 0.050"
Class: 3APoint Type: Cup
Item: Socket Set ScrewDrive Type: Hex Socket
Point Material: Alloy SteelRockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Overall Length: 1"
Material: Alloy steelFinish: black oxide
Decimal Equivalent: 0.050"Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 4-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 1", Point Dia. 0.051 to 0.061", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.