Socket Set Screw, Cup, 4-40x1/4, PK100

VALUE BRAND| Zoro #: G1597154| Mfr #: 5WJW9

$5.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597154 Mfr #: 5WJW9
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 0.050"Point Type: Cup
Thread Size: 4-40Item: Socket Set Screw
Class: 3APoint Dia.: 0.051 to 0.061"
Finish: Black OxideDecimal Equivalent: 0.050"
Point Material: Alloy SteelRockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Overall Length: 1/4"
Material: Alloy SteelCountry of Origin (subject to change): United States

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 4-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 1/4", Point Dia. 0.051 to 0.061", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.