Socket Set Screw, Cup, 4-40x3/32, PK50

VALUE BRAND| Zoro #: G0857184| Mfr #: 6ZE67

$10.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857184 Mfr #: 6ZE67
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 0.050"Point Type: Cup
Thread Size: 4-40Item: Socket Set Screw
Class: 3APoint Dia.: 0.051 to 0.061"
Material: Alloy SteelFinish: Plain
Decimal Equivalent: 0.112"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Overall Length: 3/32"
Country of Origin (subject to change): Taiwan

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 0.050 In, Thread Size 4-40, Decimal Equivalent 0.112 In, Length 3/32 In, Point Dia 0.051 to 0.061 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 50

Product Reviews

Save 15%. Sign up for Z-mail.