JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Socket Set Screw, Cup, 4-40x5/16, PK100

VALUE BRAND| Zoro #: G0651183| Mfr #: 5WJX0

$5.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0651183 Mfr #: 5WJX0
Class: 3APoint Type: Cup
System of Measurement: InchPoint Dia.: 0.051 to 0.061"
Thread Size: 4-40Drive Size: 0.050"
Drive Type: Hex SocketItem: Socket Set Screw
Overall Length: 5/16"Material: Alloy steel
Finish: Black OxideDecimal Equivalent: 0.050"
Point Material: Alloy SteelRockwell Hardness: HRC 45-53
Meets: ASME B18.3/ASTM F912Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 4-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 0.050", Overall Length 5/16", Point Dia. 0.051 to 0.061", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.