20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Socket Set Screw, Cup, 5-40x3/8, PK100

VALUE BRAND| Zoro #: G0628117| Mfr #: 5WJY6

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628117 Mfr #: 5WJY6
Drive Type: Hex SocketSystem of Measurement: Inch
Meets: ASME B18.3/ASTM F912Drive Size: 1/16"
Finish: Black OxidePoint Type: Cup
Thread Size: 5-40Material: Alloy steel
Point Material: Alloy SteelItem: Socket Set Screw
Rockwell Hardness: HRC 45-53Decimal Equivalent: 0.062"
Class: 3APoint Dia.: 0.057 to 0.067"
Overall Length: 3/8"Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 5-40, Point Type Cup, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16", Overall Length 3/8", Point Dia. 0.057 to 0.067", Class 3A, Rockwell Hardness HRC 45-53, Meets ASME B18.3/ASTM F912, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.