Socket Set Screw, Cup, 5/16-18x1-1/4, PK100

VALUE BRAND| Zoro #: G0322917| Mfr #: U01080.031.0125

$18.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322917 Mfr #: U01080.031.0125
Item: Socket Set ScrewRockwell Hardness: HR15N 83 Min Surface Hardness
Point Type: CupFinish: Plain
Drive Type: squareHead Height: 15/64"
System of Measurement: InchHead Width: 5/16"
Point Dia.: 5/32"Thread Size: 5/16-18
Material: 1018-1022 Carbon SteelDrive Size: 5/16"
Meets: ASME B18.6.2Decimal Equivalent: 0.312"
Point Material: 1018/1022 SteelOverall Length: 1-1/4"
Class: 3AType: UNC
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, 1018/1022 Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Drive Type Square, Drive Size 5/16", Overall Length 1 1/4", Point Dia. 5/32", Head Width 5/16", Head Height 15/64", Rockwell Hardness HR15N 83 Min Surface Hardness, Meets ASME B18.6.2, Package Quantity 100
Save 15%. Sign up for Z-mail.