Socket Set Screw, Cup, 5/16-18x1-1/4, PK50

VALUE BRAND| Zoro #: G1491917| Mfr #: 3WE11

$6.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: HRC45 to HRC53
Drive Size: 5/32"
Class: 3A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491917 Mfr #: 3WE11
Rockwell Hardness: HRC45 to HRC53Drive Size: 5/32"
Class: 3AThread Size: 5/16-18
Package Quantity: 50Overall Length: 1-1/4"
System of Measurement: InchMaterial: Alloy steel
Finish: PlainMeets: ANSI/ASME B18.3
Decimal Equivalent: 0.312"Item: Socket Set Screw
Drive Type: Hex SocketPoint Type: Cup
Point Dia.: 0.156 to 0.172"Country of Origin (subject to change): Unknown

Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.312 In, Length 1 1/4 In, Point Dia 0.156 to 0.172 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Reviews