Socket Set Screw, Cup, 5/16-18x1-3/4, PK50

VALUE BRAND| Zoro #: G2175957| Mfr #: 3XA96

$15.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175957 Mfr #: 3XA96
Drive Type: Hex SocketClass: 3A
Drive Size: 5/32"Thread Size: 5/16-18
System of Measurement: InchItem: Socket Set Screw
Finish: PlainDecimal Equivalent: 0.312"
Point Dia.: 0.156 to 0.172"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Point Type: Cup
Overall Length: 1-3/4"Material: Alloy steel
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.312 In, Length 1 3/4 In, Point Dia 0.156 to 0.172 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.