Socket Set Screw, Cup, 5/16-18x2-1/2, PK25

VALUE BRAND| Zoro #: G2130362| Mfr #: 4BB55

$21.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130362 Mfr #: 4BB55
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 5/32"Thread Size: 5/16-18
Class: 3AFinish: Plain
Decimal Equivalent: 0.312"Point Dia.: 0.156 to 0.172"
Rockwell Hardness: HRC45 to HRC53Meets: ANSI/ASME B18.3
Point Type: CupOverall Length: 2-1/2"
Material: Alloy SteelItem: Socket Set Screw
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.312 In, Length 2 1/2 In, Point Dia 0.156 to 0.172 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.