Socket Set Screw, Cup, 5/16-18x2-1/4, PK25

VALUE BRAND| Zoro #: G0284593| Mfr #: 4BB45

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0284593 Mfr #: 4BB45
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 5/32"Thread Size: 5/16-18
Class: 3ARockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Point Type: Cup
Overall Length: 2-1/4"Material: Alloy Steel
Item: Socket Set ScrewFinish: Plain
Decimal Equivalent: 0.312"Point Dia.: 0.156 to 0.172"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-18, Decimal Equivalent 0.312 In, Length 2 1/4 In, Point Dia 0.156 to 0.172 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.