JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Socket Set Screw, Cup, 5/16-24x1-3/4, PK25

VALUE BRAND| Zoro #: G1707666| Mfr #: 4VA93

$13.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707666 Mfr #: 4VA93
Item: Socket Set ScrewSystem of Measurement: Inch
Class: 3AMaterial: Alloy steel
Drive Size: 5/32"Thread Size: 5/16-24
Drive Type: Hex SocketDecimal Equivalent: 0.312"
Point Dia.: 0.156 to 0.172"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Point Type: Cup
Overall Length: 1-3/4"Finish: Plain
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/32 In, Thread Size 5/16-24, Decimal Equivalent 0.312 In, Length 1 3/4 In, Point Dia 0.156 to 0.172 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.