Socket Set Screw, Cup, 5/8-11x1-1/2, PK10

VALUE BRAND| Zoro #: G0589967| Mfr #: 1AJ96

$8.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0589967 Mfr #: 1AJ96
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 5/16"Thread Size: 5/8-11
Material: Alloy SteelItem: Socket Set Screw
Class: 3APoint Dia.: 0.347 to 0.371"
Decimal Equivalent: 0.625"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Point Type: Cup
Overall Length: 1-1/2"Finish: Plain
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-11, Decimal Equivalent 0.625 In, Length 1 1/2 In, Point Dia 0.347 to 0.371 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.