Socket Set Screw, Cup, 5/8-11x1-1/4, PK10

VALUE BRAND| Zoro #: G0779371| Mfr #: 1AJ90

$6.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0779371 Mfr #: 1AJ90
Material: Alloy steelItem: Socket Set Screw
Drive Type: Hex SocketClass: 3A
Drive Size: 5/16"Thread Size: 5/8-11
System of Measurement: InchPoint Dia.: 0.347 to 0.371"
Overall Length: 1-1/4"Finish: Plain
Decimal Equivalent: 0.625"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Point Type: Cup
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-11, Decimal Equivalent 0.625 In, Length 1 1/4 In, Point Dia 0.347 to 0.371 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.