Socket Set Screw, Cup, 6-32x5/16, PK5

VALUE BRAND| Zoro #: G0817537| Mfr #: MS51021-24

$25.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0817537 Mfr #: MS51021-24
Drive Type: Hex SocketSystem of Measurement: Inch
Finish: PassivatedPoint Type: Cup
Head Width: -Material: 300 Stainless Steel
Temp. Range (F): -Point Material: -
Item: Socket Set ScrewType: Mil Spec
Rockwell Hardness: -Class: 3A
Overall Length: 5/16"Drive Size: 1/16"
Thread Size: 6-32Decimal Equivalent: 0.062"
Point Dia.: 0.074 to 0.064"Meets: MS51021/FF-S-200
Country of Origin (subject to change): United States

Product Description

Socket Set Screw, Mil Spec, 300 Series Stainless Steel, Finish Passivate per QQ-P-35, Thread Size 6-32, Point Type Cup, Drive Type Hex Socket, Drive Size 1/16 In, Decimal Equivalent 0.062 In, Overall Length 5/16 In, Point Dia 0.074 to 0.064 In, Class 3A, Meets MS51021/FF-S-200, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.