LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 7/16-14x1-1/4, PK50

VALUE BRAND| Zoro #: G1787423| Mfr #: 1AE16

$22.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1787423 Mfr #: 1AE16
Class: 3APoint Type: Cup
Point Dia.: 0.232 to 0.252"Thread Size: 7/16-14
System of Measurement: InchItem: Socket Set Screw
Drive Size: 7/32"Drive Type: Hex Socket
Material: Alloy steelRockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Overall Length: 1-1/4"
Finish: PlainDecimal Equivalent: 0.437"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 7/32 In, Thread Size 7/16-14, Decimal Equivalent 0.437 In, Length 1 1/4 In, Point Dia 0.232 to 0.252 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.