Socket Set Screw, Cup, 7/16-20x1-1/2, PK10

VALUE BRAND| Zoro #: G1877294| Mfr #: 1AE57

$10.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877294 Mfr #: 1AE57
Point Dia.: 0.232 to 0.252"Drive Size: 7/32"
Class: 3AItem: Socket Set Screw
Material: Alloy steelPoint Type: Cup
Thread Size: 7/16-20Drive Type: Hex Socket
System of Measurement: InchFinish: Plain
Decimal Equivalent: 0.437"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Overall Length: 1-1/2"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 7/32 In, Thread Size 7/16-20, Decimal Equivalent 0.437 In, Length 1 1/2 In, Point Dia 0.232 to 0.252 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.