JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Socket Set Screw, Cup, 7/16-20x1-1/4, PK25

VALUE BRAND| Zoro #: G1979871| Mfr #: U07852.043.0125

$14.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979871 Mfr #: U07852.043.0125
System of Measurement: InchPoint Type: Cup
Thread Size: 7/16-20Drive Size: 7/32"
Material: Alloy steelItem: Socket Set Screw
Point Dia.: 0.232 to 0.252"Drive Type: Hex Socket
Class: 3ADecimal Equivalent: 0.437"
Point Material: Alloy SteelRockwell Hardness: HRC 45-53
Meets: ANSI/ASME B18.3Overall Length: 1-1/4"
Type: UNFFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 7/32 In, Thread Size 7/16-20, Decimal Equivalent 0.437 In, Length 1 1/4 In, Point Dia 0.232 to 0.252 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.