Socket Set Screw, Cup, 7/16-20x1, PK10

VALUE BRAND| Zoro #: G1135364| Mfr #: 1AE50

$8.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135364 Mfr #: 1AE50
Drive Type: Hex SocketSystem of Measurement: Inch
Drive Size: 7/32"Point Type: Cup
Thread Size: 7/16-20Material: Alloy Steel
Item: Socket Set ScrewClass: 3A
Point Dia.: 0.232 to 0.252"Rockwell Hardness: HRC45 to HRC53
Meets: ANSI/ASME B18.3Overall Length: 1"
Finish: PlainDecimal Equivalent: 0.437"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 7/32 In, Thread Size 7/16-20, Decimal Equivalent 0.437 In, Length 1 In, Point Dia 0.232 to 0.252 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.