Zoro Select
Socket Set Screw, Cup, 7/16-20x1/2, PK50
Mfr # U07852.043.0050
Zoro # G2177987
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"-20
- Drive Type Hex
- Drive Size 7/32 in
- Point type Cup
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 20mm L, PK100 M07840.080.0020
- ZORO SELECT Set Screw, M10 x 1.50mm, 60mm L, PK50 M07810.100.0060
- ZORO SELECT Set Screw, 11, Flat, 2-1/2in, PK10 U07810.062.0250
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 40mm L, PK5 M07840.200.0040
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 SSCIA0370075USA-100BX
- ZORO SELECT 10-32X1/4 FINE SOCKET SET SCR CONE PLAIN 1104SSN
- ZORO SELECT Set Screw, M5 x 0.80mm, 35mm L, PK100 M51230.050.0035
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1/4in, PK100 U07860.037.0025
- ZORO SELECT Set Screw, M10 x 1.25mm, 40mm L, PK50 M07852.100.0040
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 24 24PK 60866
- SET SCREW & MANUFACTURING #5-40 X 5/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H12400312KNX-2500
- Zoro Select Set Screws