JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Socket Set Screw, Cup, 8-32x1-1/4, PK25

VALUE BRAND| Zoro #: G2219201| Mfr #: 6ZY32

$9.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219201 Mfr #: 6ZY32
Thread Size: 8-32Drive Type: Hex Socket
Drive Size: 5/64"Class: 3A
Decimal Equivalent: 0.164"Material: Alloy steel
Item: Socket Set ScrewMeets: ANSI/ASME B18.3
System of Measurement: InchPoint Type: Cup
Point Dia.: 0.076 to 0.087"Finish: Plain
Rockwell Hardness: HRC45 to HRC53Overall Length: 1-1/4"
Country of Origin (subject to change): Unknown

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Length 1 1/4 In, Point Dia 0.076 to 0.087 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package Qty 25

Product Reviews

Save 15%. Sign up for Z-mail.