Socket Set Screw, Cup, 8-32x1, PK100

VALUE BRAND| Zoro #: G1389753| Mfr #: U07840.016.0100

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389753 Mfr #: U07840.016.0100
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.164"Point Dia.: 0.076 to 0.087"
Class: 3ADrive Size: 5/64"
Material: Alloy steelFinish: Plain
Item: Socket Set ScrewThread Size: 8-32
Drive Type: Hex SocketMeets: ANSI/ASME B18.3
Rockwell Hardness: HRC 45-53Overall Length: 1"
Type: UNCPoint Material: Alloy Steel
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32, Decimal Equivalent 0.164 In, Length 1 In, Point Dia 0.076 to 0.087 In, Class 3A, Rockwell Hardness HRC45-HRC53, Meets ANSI/ASME B18.3, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.