Socket Set Screw, Cup, M10x1.50mmx40mm, PK5

VALUE BRAND| Zoro #: G0255105| Mfr #: M51260.100.0040

$5.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0255105 Mfr #: M51260.100.0040
Drive Type: Hex SocketItem: Socket Set Screw
Point Type: CupOverall Length: 40mm
Drive Size: 5mmClass: 6g
Thread Size: M10 x 1.50mmMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.394"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 40mm, Class 6g, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.