KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M10x1.50mmx50mm, PK5

VALUE BRAND| Zoro #: G0525314| Mfr #: 6FY29

$4.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50mm
Overall Length: 50mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0525314 Mfr #: 6FY29
Thread Size: M10 x 1.50mmOverall Length: 50mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 5System of Measurement: Metric
Material: steelDrive Size: 5mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 50mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 5

Reviews