Socket Set Screw, Cup, M12x1.75mmx20mm, PK5

VALUE BRAND| Zoro #: G1317294| Mfr #: M51260.120.0020

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1317294 Mfr #: M51260.120.0020
Item: Socket Set ScrewDrive Type: Hex Socket
System of Measurement: MetricMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 20mm
Drive Size: 6mmClass: 6g
Thread Size: M12 x 1.75mmMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.472"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 20mm, Class 6g, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.