Socket Set Screw, Cup, M12x1.75mmx25mm, PK5

VALUE BRAND| Zoro #: G0264677| Mfr #: 6FB42

$5.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264677 Mfr #: 6FB42
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 6mmThread Size: M12 x 1.75mm
Item: Socket Set ScrewDecimal Equivalent: 0.472"
Meets: DIN 916/ISO 4029Point Type: Cup
Overall Length: 25mmClass: 6g
Material: A2 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 25mm, Class 6g, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.