Socket Set Screw, Cup, M12x1.75mmx40mm, PK5

VALUE BRAND| Zoro #: G2301126| Mfr #: M51260.120.0040

$7.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301126 Mfr #: M51260.120.0040
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.472"System of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Overall Length: 40mmDrive Size: 6mm
Class: 6gThread Size: M12 x 1.75mm
Material: A2 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 40mm, Class 6g, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.