Socket Set Screw, Cup, M12x1.75mmx45mm, PK5

VALUE BRAND| Zoro #: G0474101| Mfr #: 6FY46

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0474101 Mfr #: 6FY46
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 6mmThread Size: M12 x 1.75mm
Item: Socket Set ScrewDecimal Equivalent: 0.472"
Rockwell Hardness: C45 MinimumMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 45mm
Class: 5g6gMaterial: Steel
Finish: Furnace BlackCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 45mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.