Socket Set Screw, Cup, M16 x 2mmx35mm, PK5

VALUE BRAND| Zoro #: G1322833| Mfr #: 6FY60

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322833 Mfr #: 6FY60
Material: steelThread Size: M16 x 2mm
System of Measurement: MetricItem: Socket Set Screw
Decimal Equivalent: 0.630"Class: 5g6g
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Point Type: CupDrive Size: 8mm
Finish: black oxideDrive Type: Hex Socket
Overall Length: 35mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 8mm, Thread Size M16X2mm, Decimal Equivalent 0.630 In, Overall Length 35mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.