KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M16 x 2mmx60mm, PK5

VALUE BRAND| Zoro #: G1305193| Mfr #: 6FY67

$15.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M16 x 2mm
Overall Length: 60mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305193 Mfr #: 6FY67
Thread Size: M16 x 2mmOverall Length: 60mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.630"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 5System of Measurement: Metric
Material: steelDrive Size: 8mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 8mm, Thread Size M16X2mm, Decimal Equivalent 0.630 In, Overall Length 60mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 5

Reviews