LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M16 x 2mmx70mm, PK5

VALUE BRAND| Zoro #: G0989344| Mfr #: 6FY69

$13.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989344 Mfr #: 6FY69
Drive Type: Hex SocketRockwell Hardness: C45 Minimum
Item: Socket Set ScrewMaterial: steel
Meets: DIN 916/ISO 4029Thread Size: M16 x 2mm
Drive Size: 8mmClass: 5g6g
System of Measurement: MetricPoint Type: Cup
Decimal Equivalent: 0.630"Finish: black oxide
Overall Length: 70mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 8mm, Thread Size M16X2mm, Decimal Equivalent 0.630 In, Overall Length 70mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.