Socket Set Screw, Cup, M16x2mmx25mm, PK10

VALUE BRAND| Zoro #: G0895623| Mfr #: 6FY56

$9.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895623 Mfr #: 6FY56
Point Type: CupFinish: black oxide
Rockwell Hardness: C45 MinimumDecimal Equivalent: 0.630"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Overall Length: 25mmDrive Type: Hex Socket
Drive Size: 8mmClass: 5g6g
Thread Size: M16 x 2mmMaterial: steel
Item: Socket Set ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 8mm, Thread Size M16X2mm, Decimal Equivalent 0.630 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.