KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M20x2.50mmx30mm, PK5

VALUE BRAND| Zoro #: G1589366| Mfr #: 6FY77

$28.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M20 x 2.50mm
Overall Length: 30mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589366 Mfr #: 6FY77
Thread Size: M20 x 2.50mmOverall Length: 30mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.787"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 5System of Measurement: Metric
Material: steelDrive Size: 10mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M20 x 2.50mm, Point Type Cup, Drive Type Hex Socket, Drive Size 10mm, Decimal Equivalent 0.787 In., Overall Length 30mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 916/ISO 4029, Package Quantity 5

Reviews