WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Socket Set Screw, Cup, M20x2.50mmx40mm, PK5

VALUE BRAND| Zoro #: G1692801| Mfr #: 6FY81

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Size: M20 x 2.50mm
Overall Length: 40mm
Finish: black oxide
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1692801 Mfr #: 6FY81
Thread Size: M20 x 2.50mmOverall Length: 40mm
Finish: black oxideDrive Size: 10mm
Package Quantity: 5Class: 5g6g
Point Type: CupRockwell Hardness: C45 Minimum
Meets: DIN 916/ISO 4029Decimal Equivalent: 0.787"
Drive Type: Hex SocketSystem of Measurement: Metric
Item: Socket Set ScrewMaterial: steel
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 10mm, Thread Size M20X2.50mm, Decimal Equivalent 0.787 In, Overall Length 40mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 5

Product Reviews