Socket Set Screw, Cup, M2x0.40mmx10mm, PK25

VALUE BRAND| Zoro #: G1819842| Mfr #: 6FB68

$8.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1819842 Mfr #: 6FB68
Meets: DIN 916/ISO 4029System of Measurement: Metric
Item: Socket Set ScrewDrive Type: Hex Socket
Point Type: CupDrive Size: 0.9mm
Class: 5g6gThread Size: M2 x 0.40mm
Material: steelFinish: black oxide
Decimal Equivalent: 0.079"Rockwell Hardness: C45 Minimum
Overall Length: 10mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 0.9mm, Thread Size M2X0.40mm, Decimal Equivalent 0.079 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25
Save 15%. Sign up for Z-mail.