Socket Set Screw, Cup, M2x0.40mmx3mm, PK25

VALUE BRAND| Zoro #: G1836676| Mfr #: M51260.020.0003

$8.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836676 Mfr #: M51260.020.0003
Item: Socket Set ScrewDrive Type: Hex Socket
System of Measurement: MetricMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 3mm
Drive Size: 0.9mmClass: 6g
Thread Size: M2 x 0.40mmMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.079"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 0.9mm, Thread Size M2X0.40mm, Decimal Equivalent 0.079 In, Overall Length 3mm, Class 6g, Meets DIN 916/ISO 4029, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.