KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, M2x0.40mmx6mm, PK25

VALUE BRAND| Zoro #: G0721585| Mfr #: 6EY76

$8.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2 x 0.40mm
Overall Length: 6mm
Class: 6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721585 Mfr #: 6EY76
Thread Size: M2 x 0.40mmOverall Length: 6mm
Class: 6gFinish: Plain
Meets: DIN 916/ISO 4029Item: Socket Set Screw
Decimal Equivalent: 0.079"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 25
System of Measurement: MetricMaterial: A2 Stainless Steel
Drive Size: 0.9mmCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 0.9mm, Thread Size M2X0.40mm, Decimal Equivalent 0.079 In, Overall Length 6mm, Class 6g, Meets DIN 916/ISO 4029, Package 25

Reviews